6,500+ Results for ARO
Shop ARO
Mfr # A212SS-120-A
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC
Mfr # 666100-362-C
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Nitrile
- Max. Flow: 35 gpm
Mfr # R37121-600
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/4 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # A213SS-120-A
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC
Mfr # E212LM
Key Features:
- Item: Manual Air Control Valve
- Pipe Size: 1/4"
- Valve Ways and Positions: 4-Way/2-Position
Mfr # P39124-600
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # M513LR
Key Features:
- Item: Manual Air Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- Pipe Size: 3/8"
Mfr # CSN
Key Features:
- For Use With: 1/8 in 22mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Strain Relief: Yes
Mfr # E312LS
Key Features:
- Item: Manual Air Control Valve
- Pipe Size: 1/4"
- Valve Ways and Positions: 4-Way/3-Position
Mfr # M514LR
Key Features:
- Item: Manual Air Control Valve
- Pipe Size: 1/2"
- Valve Ways and Positions: 4-Way/3-Position
Mfr # 214-C
Key Features:
- Item: Manual Air Control Valve
- Valve Ways and Positions: 3-Way/2-Position
- Pipe Size: 1/8"
Mfr # 223-C
Key Features:
- Item: Manual Air Control Valve
- Valve Ways and Positions: 3-Way/2-Position
- Pipe Size: 1/8"
Mfr # 59191
Key Features:
- Item: Control Block
- Valve Port Size: 1/8 in NPTF
- Max. CFM - Valves: 4 cfm
Mfr # M512LR
Key Features:
- Item: Manual Air Control Valve
- Pipe Size: 1/4"
- Valve Ways and Positions: 4-Way/3-Position
Mfr # P251SS-024-D
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 3-Way/2-Position
- Voltage: 24V DC
Mfr # R37231-600
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 3/8 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # A212SS-000-N
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: No Coil
Mfr # CHW
Key Features:
- For Use With: 1/8 in 22mm Connector Valves
- Voltage: 120V AC, 240V AC/12V DC, 24V DC
- Strain Relief: Yes
Mfr # 116218-33
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 120V AC
- Valve Coil Size: 22 mm
Mfr # PD01P-HPS-PAA-A
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 5.3 gpm
Mfr # M812SS-024-D
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 24V DC
Mfr # P251SS-012-D
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 3-Way/2-Position
- Voltage: 12V DC
Mfr # M212SS-024-D
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 24V DC
Mfr # PD03P-APS-PAA
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 10.6 gpm
Mfr # P39344-610
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 116218-39
Key Features:
- For Use With: 1/8" 22 mm Valves
- Voltage: 24V DC
- Valve Coil Size: 22 mm
Mfr # P39344-600
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 637141
Key Features:
- Item: Air End Repair Kit
- Type: Nitrile
- For Use With: 666053-344, 66605J-344, Mfr. No. 666053-388
Mfr # 104403
Key Features:
- Item: Mounting Bracket
- Width (In.): 2.4 in
- Base Slot Dia. (In.): 1.38 in
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # R37461-600
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # R37341-600
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # PD01P-HPS-PTT-A
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: PTFE
- Max. Flow: 5.3 gpm
Mfr # 637140-EB
Key Features:
- Item: Diaphragm Pump Repair Kit
- Type: Santoprene(R)
- For Use With: 66605J-3EB, Mfr. No. 666053-3EB
Mfr # C38341-800
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Guard
- Pipe Size: 1/2" NPT
Mfr # C38121-800
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Guard
- Pipe Size: 1/4" NPT