Bertech
Glass Cloth Masking Tape, 1/2 In. Wide x 36 Yards Long, White
Mfr # GCTP-1/2
Zoro # G909844023
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 0.5 in.
- Tape Length 108 ft.
- Material Glass Cloth
- Tensile Strength 180 lbs./in.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 250 mL Bottle (88449)
- 3M Masking Tape, Green, 15/16in x 60 yd, PK24 (401+)
- CUSTOM BUILDING PRODUCTS Polyblend NonSanded Grout, Solid Powder, Characteristic, Bone, 10 lb Box (PBPG38210)
- CAPLUGS 3 X 72 YARDS GREEN, 18PK (PC21-3000)
- BERTECH High Temperature Polyimide Masking Discs, 1/4 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/4)
- BERTECH High Temperature Polyimide Masking Discs, 1/8 In. Diameter, Amber, 2000 Discs/Roll (PPD-1/8)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 2" x 60 yds., Yellow, 24/Case (T937301)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-4" X 60YD)
- Bertech Masking Tapes