Cherne
3 to 4 In. Multi-Size Test-Ball Plug
Mfr # 276348
Zoro # G1418602
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Max. Diameter 4.1 in
- Nominal Size 3 to 4 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe
- Min. Dia. 2.8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-710-SS-N-1/4-T-LD)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA3425JR)
- CHERNE 15 In Gripper T Handle W/Bypass (272981)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- CHERNE Test Ball Plug, 4-39/64" Nominal Size (276468)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- ZURN Floor Cleanout, Adjustable, ABS, 4" (CO2450-AB4)
- Cherne Plumbing Accessories