This item is Discontinued.

Chicago Pneumatic Electric Air Compressor, 2 Stage, 15 cfm RCP-561VNS

Electric Air Compressor, 2 Stage, 15 cfm (Discontinued)

  • Mfr # RCP-561VNS
  • Zoro # G0468870
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCP-561VNS
Zoro #
G0468870
UPC #
094922248602
Country of Origin
United States

Dimensions

Tank Size
60 gal.
Overall Height
72 in
Overall Length
31 in
Tank Size - Air Compressor
60 gal
Overall Width
22 in
Inlet Size
1/2 in
Air Tank Size
60 gal
Outlet Size
1/2 in

Details

Phase
1
HP
5
Voltage
208-230V
Tank Type
Vertical
Max. Pressure
165 psi
Includes
Initial Fill of Compressor Oil; Manual Drain Valve; Oil Sight Glass; Precision Bearing; Pressure Gauge; Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
15
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME
Control
Pressure Switch
Pump Oil Capacity
46.1 oz
Cylinder Material
Cast Iron
Style - Air Compressor
Simplex
Item - Air Compressor
Stationary Air Compressor
Amps
22
Input Voltage - Air Compressor
230V AC
Tank Style - Air Compressor
Vertical
HP - Air Compressor
5.0 hp
Off Pressure Switch Setting
165
dBA @ 3 Feet
85
Pump RPM
1,350
ASME Tank
Yes
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
165 psi
Free Air CFM @ Max. Pressure - Air Compressor
15.0
Lubrication Type - Air compressor
Splash Lubricated
Item
Electric Air Compressor
Hz
60
Number of Stages
2
Enclosure
NEMA 1
On Pressure Switch Setting
130
Finish
Powder Coated
Phase - Electrical
1
Number of Stages - Air Compressor
2
Output Power
5 hp
Frequency
60 Hz
Enclosure Rating
NEMA 1
Sound Level
85 dBA
Free Air Flow Rate @ Maximum Pressure
15.3 cfm
Current Rating
22 A
Minimum Operating Temperature
36 Degrees F
Air Tank Style
Vertical
Valve Material
Stainless Steel
Maximum Operating Temperature
104 Degrees F
Control Type
Pressure Switch
Pump Style
Simplex
Maximum Speed
1,350 RPM
Valve Type
Reed
Outlet Gender
Female
Maximum Operating Pressure
165 psi
Enclosure Type
Totally Enclosed
Input Voltage
208-230V AC
Outlet Type
NPT

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 15.3 cfm, Maximum Operating Pressure 165 psi, Air Tank Size 60 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.