Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9-50163
Zoro #
G3722056
UPC #
798263014352
Country of Origin
Unknown
Dimensions
Lifting Height Min. (In.)
12
Lifting Height Max. (In.)
18"
Base Size (In.)
8-3/4 x 7-1/2
Details
Lifting Capacity (Tons)
4
Characteristics
Jack Stand
Construction
Steel
Item
Jack Stands
Locking Mechanism
Yes
Standards
ANSI
Description
Jack Stands, Standards ANSI, Locking Mechanism Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.