Craftsman
Miter Box, 22
Mfr # CMHT20800
Zoro # G405394411
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Type Handsaw
- Material Application Wood
- Number of Pieces 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- SUPERIOR ELECTRIC Aftermarket Skil HD77 / Bosch 1677M Circular Saw Replacement Blade Clamp Washer / Flange (S77-24)
- SUPERIOR ELECTRIC Grinder Wrench, Flange & Lock Nut Kit (SEW710)
- BRI-RUS SPEC BRI-RUS SPEC IP48 Insta Holding Tank Patch Kit (B1G-IP48)
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14335-KIT)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Porter Cable N031652, 869659, 824216, PK 2 (R04)
- MONTI BRISTLE BLASTER Monti Bristle Blaster® Assembly - Pneumatic (10MTSP656BMCN)
- MOTORCRAFT Fluid Transmission (XT-10-5Q3LV)
- Craftsman Power Tool Parts