Crydom
Solid State Relay, 4 to 32VDC, 75A
Mfr # HD4875
Zoro # G1401321
original price:
$133.05
22% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 75 A
- Heat Sink Not Included
- Switch Type SCR
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (2308)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M040)
- GREENLEE Bushing, Pk100 (712A100)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50C)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850-10)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- Crydom Electrical Relays