Dayton
Bushing, Reducer, Pk3
Mfr # 2X773
Zoro # G3479025
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 1 1/4 in
- Inside Dia. (In.) 1/2
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2445089003GS)
- CARLISLE 170J8 Vee-Rib Belt (170J8)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- DAYTON Mtr, Cap St, 1 HP, 1725,115/208-230, 56Z, ODP (5BE58)
- DAYTON Bushing, Reducer, Pk3, Outside Dia. (In.): 3/8 (6L102)
- DAYTON Bushing, Reducer, Pk3 (6L101)
- DAYTON Bushing, Reducer, Pk3, Length (In.): 1 (4X664)
- DAYTON Bushing, Reducer, Pk3 (6L100)
- DAYTON Bushing, Reducer, Pk3, Inside Dia.: 5/8 in (2X774)
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in (2X775)
- MIDWEST FASTENER 7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK (931447)
- Dayton Reducing Bushings