Dayton

Floor Drill Press, Belt Drive, 1 1/2 hp, 240 V, 20 in Swing, 16 Speed


product price: $2,390.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Drive Type Belt
  • Swing 20 in
  • Voltage 230V AC
  • Motor HP 1 1/2 hp
  • Chuck Size 5/8 in
See all product information

Product Information

Dimensions

Chuck Size 5/8 in
Overall Width 20 1/2 in
Overall Height 70 in
Base Size 24-1/2 in x 17 in
Table Slot Size 14 mm
Overall Depth 34 1/2 in
Column Dia. 3 11/32 in
Quill Dia. 2 7/16 in
Maximum Spindle-to-Table Height 26 in
Maximum Overall Height 70 in
Table Width 18 3/8 in
Quill Diameter 2 7/16 in
Column Diameter 3 3/8 in
Table Length 19 1/4 in
Maximum Spindle-to-Base Height 43 in
Base Height 24 1/2 in
Base Length 17 in

Details

Item Floor Drill Press
Drive Type Belt
Swing 20 in
Voltage 230V AC
Motor HP 1 1/2 hp
Number of Speeds 16
Capacity Steel 3/4 in
Spindle Speed 120 to 3605 rpm
Amps AC 4.5
Spindle to Table 26 in
Table Work Surface 19-1/4 in x 18-3/8 in
Corded/Banded Corded
Spindle Travel 6 in
Tilting Angle 45 Degrees
Power Down Feed Included No
Drilling Capacity Wood Not Specified
Includes Chuck Key Holder, Chuck with Key, Depth Stop Gauge, LED Readout for Spindle Speeds, Manual Spindle Reversing Switch, V-Belts
Phase Three-Phase
Hz 60
Number of T-Slots 3
Capacity Cast Iron 1 in
Spindle Taper 3MT
Max. Spindle To Base 43 in
Application Production Drill Press
Corded/Cordless Corded
Drilling Capacity in Steel 3/4 in
Coolant System No
Speed Control Fixed
Guard Included No
Horsepower 1 1/2 hp
Number of Spindle Speeds 16
Drill Press Application Boring, Countersinking, Drilling, Reaming
Maximum Spindle Speed 3,605 RPM
Table Tilt 45 Degrees
Power Source Corded
Radial Arm No
Spindle-to-Column Distance 10 in
Number of Pieces 7
Primary Material Application Metal, Wood
Speed Range 120 to 3,605 RPM
Chuck Capacity 5/8 in
Speed Adjustment Step Pulley
Current 4.5 A
Reversible Yes
Table Shape Rectangular
Table Slot Yes
Minimum Spindle Speed 120 RPM
Drill Press Type Floor Stand
Chuck Style Keyed

Description

Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 1 1/2 hp, Voltage 240V AC, Spindle Taper 3MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 7/16 in, Drilling Capacity in Steel 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.