Dayton
General Purpose Hand Truck, 300 lb.
Mfr # 1W617
Zoro # G2862011
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 46 in
- Overall Width 18 1/2 in
- Material Steel
- Color Red
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 3000 lb. Load Rate, 2" W (P-NMB-080X020/050K)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-7)
- INDUSCO Shackle, 5/16", Gsp, Anchor Ht Forged, Wire Rope, 1500 lb Max Load, Galvanized (75100091)
- DAYTON Student Desk Mover, Cap 200 Lb, 46x26 (30F043)
- DAYTON General Purpose Hand Truck, 500 lb. (6W048)
- DAYTON Truck, Hand, 500 Lb (3W481)
- DAYTON Hand Truck, Dual Handle, 49x19x22 (21U668)
- DAYTON Appliance Hand Truck, w/Security Belt (34D656)
- DAYTON High-Frame Hand Truck, 400 lb. (1W680)
- LITTLE GIANT General Purpose Hand Truck, 800 lb. (T3648S)
- Dayton Hand Trucks