This item is Discontinued.

Dayton Premium Bench Grinder, 6 In, 3/4HP, Var Spd 2FDB5

Premium Bench Grinder, 6 In, 3/4HP, Var Spd (Discontinued)

  • Mfr # 2FDB5
  • Zoro # G3391534
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2FDB5
Zoro #
G3391534
UPC #
190735218617
Country of Origin
China

Dimensions

Finishing Wheel Width
3/4"
Arbor Hole Size
1/2"
Arbor Size
1/2 in
Overall Height
13 in
Overall Length
21 in
Wheel Dia.
6"
Exhaust Port Size
2-1/2"
Wheel Width
3/4"
Finishing Wheel Diameter
6"

Details

Item
Bench Grinder
Finishing Function
Grinding
Max. RPM
3450
Phase
1
Amps
7.5
Standards
CSA Certified
Voltage
120
HP
3/4
Grit
36 and 60
Dust Collection
Yes
Light
No
No Load RPM
1800 to 3450, 3600
Wheel Material
Aluminum Oxide
Hz
60
Includes
Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, Single Point Dust Collection, 6 Ft Cord
Wheels Center-Center
16-1/2"
Horsepower
3/4
Dust Management
Yes

Description

Bench Grinder, Arbor Size 1/2 in, Dust Management Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.