Delhi
Fan Control Switch, 115v, 5A
Mfr # MC5
Zoro # G4974024
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Max. Amps 5 A
- Height (In.) 4 1/2 in
- Depth (In.) 2 1/2 in
- Type Rotary
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG Through-the-Wall A/C, 11,500/11,200 BtuH (LT1233HNR)
- MERV Merv DPFPCC0024 Carrier Filter Replacement; Pack Of 2 (DPFPCC0024)
- KING ELECTRIC K Baseboard Heater 27" 120V 500W Almond (2K1205A)
- HONEYWELL Electric Actuator, 44 in.-lb.-40 to 149 (MS7505A2130/U)
- DELHI Fan Control Switch, 115v, 10A (MC10)
- DELHI Fan Control Switch, 115v, 2.5A (MC3)
- DELHI Fan Control Switch, 230v, 5A (MC5-230)
- WHITE-RODGERS 24A34-2 Electric Heat (24A34-2)
- WHITE-RODGERS 3F01-120 Snap Disc Fan Control (3F01-120)
- GENERAL FILTERS 1099-20 Evaporator Pad For Model (1099-20)
- SUNCOURT Hardwired Variable Speed Fan Control (VS100)
- Delhi Fan Control Switches