Dewalt
29 PC BLACK OXIDE SET
Mfr # DWA1189
Zoro # G9535517
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16" to 1/2"
- Material - Machining High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/4)
- SUPERCUT 90-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208726)
- LINCOLN LUBRICATION Large 4 Way Grease Fitting Tool (LING905)
- MILWAUKEE TOOL M12 Wireless Jobsite Speaker (2592-20)
- DEWALT PILOT POINT Set Metal Index, 29-Piece (DW1969)
- DEWALT 29PC Titanium Nitride Coated PP Drill Bit Set (DW1369)
- DEWALT 4-Pc. Premium Percussion Masonry Drill Bit Set (DW5204)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2014)
- DEWALT 6-Pc. Heavy Duty Spade Bit Set (DW1587)
- DEWALT 20 PC BLACK OXIDE SET (DW1177)
- DRILLCO 29PC IMP COBALT DRILL SET 1/16 - 1/2 BY 64THS Drill Pal (500EW29)
- Dewalt Drill Bit Sets