Zoro Homepage

PILOT POINT Set Metal Index, 29-Piece

  • Mfr # DW1969

  • Zoro # G2814707


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
1/16 in PILOT POINT(R) Drill Bit Set, 1/2 in PILOT POINT(R) Drill Bit Set, 1/4 in PILOT POINT(R) Drill Bit Set, 1/8 in PILOT POINT(R) Drill Bit Set, 11/32 in PILOT POINT(R) Drill Bit Set, 11/64 in PILOT POINT(R) Drill Bit Set, 13/32 in PILOT POINT(R) Drill Bit Set, 13/64 in PILOT POINT(R) Drill Bit Set, 15/32 in PILOT POINT(R) Drill Bit Set, 15/64 in PILOT POINT(R) Drill Bit Set, 17/64 in PILOT POINT(R) Drill Bit Set, 19/64 in PILOT POINT(R) Drill Bit Set, 21/64 in PILOT POINT(R) Drill Bit Set, 23/64 in PILOT POINT(R) Drill Bit Set, 25/64 in PILOT POINT(R) Drill Bit Set, 27/64 in PILOT POINT(R) Drill Bit Set, 29/64 in PILOT POINT(R) Drill Bit Set, 3/16 in PILOT POINT(R) Drill Bit Set, 3/32 in PILOT POINT(R) Drill Bit Set, 3/8 in PILOT POINT(R) Drill Bit Set, 31/64 in PILOT POINT(R) Drill Bit Set, 5/16 in PILOT POINT(R) Drill Bit Set, 5/32 in PILOT POINT(R) Drill Bit Set, 5/64 in PILOT POINT(R) Drill Bit Set, 7/16 in PILOT POINT(R) Drill Bit Set, 7/32 in PILOT POINT(R) Drill Bit Set, 7/64 in PILOT POINT(R) Drill Bit Set, 9/32 in PILOT POINT(R) Drill Bit Set, 9/64 in PILOT POINT(R) Drill Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1969
Zoro #
G2814707
UPC #
028877354248
Country of Origin
Germany

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Bit Dimension Type
Fractional Inch
Sizes
1/16" to 1/2" by 64ths
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
1/16 in PILOT POINT(R) Drill Bit Set, 1/2 in PILOT POINT(R) Drill Bit Set, 1/4 in PILOT POINT(R) Drill Bit Set, 1/8 in PILOT POINT(R) Drill Bit Set, 11/32 in PILOT POINT(R) Drill Bit Set, 11/64 in PILOT POINT(R) Drill Bit Set, 13/32 in PILOT POINT(R) Drill Bit Set, 13/64 in PILOT POINT(R) Drill Bit Set, 15/32 in PILOT POINT(R) Drill Bit Set, 15/64 in PILOT POINT(R) Drill Bit Set, 17/64 in PILOT POINT(R) Drill Bit Set, 19/64 in PILOT POINT(R) Drill Bit Set, 21/64 in PILOT POINT(R) Drill Bit Set, 23/64 in PILOT POINT(R) Drill Bit Set, 25/64 in PILOT POINT(R) Drill Bit Set, 27/64 in PILOT POINT(R) Drill Bit Set, 29/64 in PILOT POINT(R) Drill Bit Set, 3/16 in PILOT POINT(R) Drill Bit Set, 3/32 in PILOT POINT(R) Drill Bit Set, 3/8 in PILOT POINT(R) Drill Bit Set, 31/64 in PILOT POINT(R) Drill Bit Set, 5/16 in PILOT POINT(R) Drill Bit Set, 5/32 in PILOT POINT(R) Drill Bit Set, 5/64 in PILOT POINT(R) Drill Bit Set, 7/16 in PILOT POINT(R) Drill Bit Set, 7/32 in PILOT POINT(R) Drill Bit Set, 7/64 in PILOT POINT(R) Drill Bit Set, 9/32 in PILOT POINT(R) Drill Bit Set, 9/64 in PILOT POINT(R) Drill Bit Set
Features
Backtaper Design with Acute Cutting Edges and Enlarged Flute Chamber to Eliminate Walking, Minimize Friction and Maximize Chip Removal
Shank Shape
Round
Impact Rated
No
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Drill Bit Point Type
Pilot Point
Number of Drill Bits
29
Web Construction
Tapered
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Finish - Machining
Gold Oxide
Standards
Not Rated
Coolant Fed
Non-Coolant Through

Description


  • • Pilot Point® starts on contact

  • • No-Spin shank eliminates the frustration of bit spinning in the chuck

  • • Tapered web provides greater durability to reduce breaking

Additional Features:


  • • Size markings are located above the shank to prevent wearing away

  • • Pilot Point® Tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.