This item is Discontinued.

Diamond Vantage Diamond Saw Blade, Masonry, 12 in. Dia. 1212ESI

Diamond Saw Blade, Masonry, 12 in. Dia. (Discontinued)

  • Mfr # 1212ESI
  • Zoro # G4921971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1212ESI
Zoro #
G4921971
UPC #
848658000115
Country of Origin
Unknown

Dimensions

Blade Dia.
12 in
Cutting Depth
4"
Plate Thickness
0.130 in

Details

Cutting Type
Wet/Dry
Rim Type
Segmented
Item
Diamond Saw Blade
Grade
Good
For Use With
5 to 20 HP Walk-Behind Concrete Saws, High Speed Saws, Masonry Saws
Arbor Hole
1", 20mm
Diamond Knockout
No
Application
Concrete, Iron, Steel, Rebar
Max. RPM
6300
Primary Saw Application
Masonry
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 12 in, Cutting Type Wet/Dry, Rim Type Segmented, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.