Dust-Off
Disposable Compressed Air Duster, 12 oz Can
Mfr # DPSXL12
Zoro # G6075095
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12 oz
- Net Weight 0.962 lbs
- Product Type Air Duster
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Black USB 2.0 Hi-Speed 4-Port Splitter Hub For PC Notebook High Speed Computer (SANOXY-PCMOUSE7-bk)
- ILC Replacement for Honeywell S-l-0526-e Battery (S-L-0526-E)
- JENSEN Bluetooth Digital AM/FM Dual Alarm Clock (JCR-298)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Off Grid Solar Panels (ML100-1295)
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- DUST-OFF Aerosol Duster, 17 oz. (DPSJMB)
- DUST-OFF Disposable Compressed Air Duster, 3.5 oz Can (DPSJC)
- DUST-OFF Disposable Compressed Gas Duster, Aerosol Duster for Electronics, 10 oz, 2-Pack (DSXLP)
- DUST-OFF Aerosol Duster, 10 oz. (DPSXL)
- CRC Aerosol Duster, Size 16 oz. (05185)
- Dust-Off Aerosol Dusters