Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PV270
Zoro #
G6841046
UPC #
786685610146
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.1"
Depth
8.3"
Height
33.3"
Details
Item
Grid Tie Solar Inverter
Max. Input Current
37A
Power Factor
Greater Than0.99
Nominal Output Power
7000W
Features
97% CEC Efficiency
Temp. Range
-25 to 50 Degrees C
Description
Grid Tie Solar Inverter, Nominal Output Power 7000W, AC Output Voltage 208/240/277V, AC Output Voltage Range 208 to 277V AC, AC Frequency 60 Hz, Max. Output Current 35, MPPT Voltage Range 105 to 500V DC, DC Voltage Range 225 to 500, Max. Input Current 37A, Max. Inverter Efficiency 97.5, CEC Efficiency 97 Percent, Power Factor greater than 0.99, Enclosure Type NEMA 3R, Compliance UL1741, Temp. Range -25 to 50 Degrees C, Cooling Air, Height 33.3 in, Width 17.1 in, Depth 8.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.