Ego
Snow Blower, 24 in Clearing Path, Battery Operated Torque
Mfr # SNT2400
Zoro # G001209287
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$984.99
Free 30-Day Returns
Key Features
- Clearing Path 24 in
- Torque Battery Operated
- Battery Type Lithium-Ion
- Engine Brand EGO
- Voltage 56 V
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fiberglass Bow Rake, 3 In.Tines 3YU78
- MIRACLE-GRO Potting Mix Afrviolt 8Qt 72678430
- CORE TARPS 30 ft x 50 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof CT-702-30X50
- STENS New 340-400 Hi-Lift Blade For Hustler Fastrak, Requires 3 For 48 In. Deck 601123X, Gdu10230, 601123 340-400
- EGO Snow Blower, Battery Included, 56V, Lithium SNT2416
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque SNT2110
- ARIENS Sno-Thro Maintenance Kit for Snow Blowers 72101300
- EARTHWISE 22-Inch 40-Volt Cordless Electric Snow Thrower SN71022
- BRIGGS & STRATTON Belt, Fits Brand Briggs and Stratton 1739338YP
- ARIENS Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque 921045
- STENS Snowthrower Starter Key 430492
- Ego Snow Blowers