Frost King
Weatherstrip, 17 ft, Brown
Mfr # V18BH
Zoro # G5224563
original price:
$7.29
14% off
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 ft
- Hardware Included
- Mounting Type Nail, Tack or Staple
- Stays Flexible to 10 Degrees to 120 Degrees F
- Sold As Roll
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 6.6 lb. (4EVL3)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- PROSOURCE Hinge Dr 1/4Rd 3X3In Sat Brass (BH-BR01-PS)
- DESIGNS OF DISTINCTION 3/4" Deep Double Bead Tambour - Red Oak (12"W x 48"L) (011248103AK1)
- FROST KING Weatherstrip, 17 ft, White (M13WH)
- FROST KING Spnge Rubber Foam Tape, 3/4Inx10 ft, 8 mil, Insert Color: White (R534WA)
- FROST KING Sponge Rubber Foam Tape, 3/4In.x10 ft. (R734WA)
- FROST KING Weather Seal, Foam, Dark Gray, 3.3 ft. (AC41W)
- FROST KING Weatherseal Tape 100'L (T96H)
- FROST KING Weatherstrip, Adjustable Insert, Rubber (V25WA)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- Frost King Door Weatherstripping & Door Seals