Goldenrod
SEE THRU STANDARD FUEL FILTER 3/4 NPT
Mfr # 495-3/4
Zoro # G9178023
original price:
$56.98
15% off
new price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 5 gpm
- Filter Rating - Maximum 10 micron
- Product Type Fuel Filter Kit
- Discharge Connection Size 3/4 in
- Compatible with Manufacturer Model Number 470-1
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53462)
- PERKO Perko 1291DP0CHR Chrome-Plated Offset-Mount Windshield Adjuster-12" Length w 9.5" Length Adjustment (1291DP0CHR)
- METABO 5" FLEX BACKING PAD-M14 (623278000)
- PERKO Thru-Hull Scupper For Mounting Through Transom (0323DP)
- GOLDENROD Fuel Filter, 3 x 4-15/16 In (496-5)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (595)
- GOLDENROD Fuel Filter, 4 x 7-1/2 In (596)
- GOLDENROD Fuel Filter, Spin-On, For No. 596, 3 3/4 x 5 In (596-5)
- GOLDENROD Fuel Filter, Spin-On, 4 5/16 x 9 1/2 In (495)
- GOLDENROD Fuel Filter, Spin-On, For No. 495, 3 x 4 15/16 (470-5)
- RACOR Fbo-14 Coal/Sep Kit__1 Micron (FBO 60336)
- Goldenrod Fuel Filters