Graco

Texture Sprayer, 120 VAC, 10 gal. (Discontinued)


Free Shipping & Returns


Key Features

  • Power Source 120 VAC
  • Hopper Capacity 1-11/32 cu. ft.
  • Flow Rate 1.25 gpm
  • Hose Length 25 ft.
  • Voltage 120 VAC
See all product information

Product Information

Dimensions

Hose Length 25 ft.
Max. Hose Length 25 ft.
Length 24"
Hose Inside Dia. 3/4"
Height 41"
Tip Size Included 4, 6, 8 and 12 mm
Width 20"

Details

Item Texture Sprayer
Power Source 120 VAC
Hopper Capacity 1-11/32 cu. ft.
Flow Rate 1.25 gpm
Voltage 120 VAC
Includes (1) 3/4 in. x 25 ft. Material Hose, (1) 3/8 in. x 25 ft. Air Hose, (1) Air Spray Trigger Gun, (4) Nozzles (4 mm, 6 mm, 8 mm, 12 mm), (1) 3/4 gal. Touch-Up Hopper
Number of Settings Infinite
Amps 14
Air Flow 4.0 cfm at 45 psi
HP 1.7
For Use With Premixed Materials, Fillers, Drywall Mud
Application Light Commercial, Popcorn Texture, Orange Peel Texture, Splatter Texture, Interior Residential, Knockdown Texture, Simulated Acoustic
Weight 65 lb.
Operating Pressure 80 to 100 psi Fluid Pressure

Description

Texture Sprayer, 120 V AC Power Source, Hopper Capacity 1 11/32 cu ft, Air Flow 4.0 cfm at 45 psi, Operating Pressure 80 to 100 psi Fluid Pressure, Flow Rate 1.25 gpm, 1.7 HP, 120 V AC Voltage, 14 Amps, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Max. Hose Length 25 ft, Tip Size Included 4, 6, 8 and 12 mm, Number of Settings Infinite, Weight 65 lb, Length 24 in, Width 20 in, Height 41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products