Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Marathon 85 gal., Residential Electric Water Heater, 240VAC, 1 Phase MR85245

85 gal., Residential Electric Water Heater, 240VAC, 1 Phase (Discontinued)

  • Mfr # MR85245
  • Zoro # G1146101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR85245
Zoro #
G1146101
UPC #
20352473406
Country of Origin
United States

Dimensions

Jacket Dia.
28 1/4 in
Manufacturers Warranty Length
Lifetime Limited on Tank and 6 yr on Parts
Overall Height
66-1/4"

Details

Commercial / Residential
Residential
Total Watts
4500
Residential / Commercial
Residential
Connection Location
Top
Number of Elements
2
Standards
UL Certified
Recovery @ 90 F Rise
20.0 gph
Tank Capacity
85 gal.
Item
Electric Water Heater
Temp. Range
90 Degrees to 150 Degrees F, Preset @ 120 Degrees F
Uniform Energy Factor
0.92
Energy Factor
0.92
Phase
1
Amps AC
57.8
Voltage
240VAC
Max. Pressure
150 psi
Water Connection
3/4 in NPT
Includes
Factory Installed T and P Valves and Pipe Wrap Energy Saving Kit

Description

Electric Water Heater, Overall Height 66-1/4 In., Tank Capacity 85 gal., Number of Elements 2, Includes Factory Installed T and P Valves and Pipe Wrap Energy Saving Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.