Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1302-DS
Zoro #
G3076561
UPC #
078477374214
Country of Origin
Mexico
Dimensions
Height
4.80 in
Width
3.20 in
Depth
3.20 in
Details
Phase
1
Amps
30
Number of Poles
2
Amps AC
30
HP @ 1 Phase - 230V
5
Enclosure NEMA Rating
1
HP @ 1 Phase - 120V
2
Item
Manual Motor Switch
Operator
Toggle
Max. Voltage
600V AC
Voltage
600VAC
Standards
UL,ANSI,NOM
IP Rating
20
Description
Manual Motor Switch, Number of Poles 2, Operator Toggle, IP Rating 20, Phase 1, Standards UL,ANSI,NOM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.