Shop ARO

Solenoid Air Control Valve, 1/4 In, 4-Way

  • Mfr # A212SD-000-N

  • Zoro # G3491336


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Alpha
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
0 W
Coefficient of Volume
1.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A212SD-000-N
Zoro #
G3491336
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
1 15/16 in
Pipe Size
1/4 in
Overall Length
3 31/32 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
10-32
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Alpha
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
0 W
Coefficient of Volume
1.5
Vacuum Range
29" Hg
Body Material
Zinc
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
CFM
50
Shifting Technology
Solenoid/Pilot
Max. CFM - Valves
50 cfm
Pressure Range
50 to 150 psi
Valve Vacuum Range
0 to 29 in Hg
Operational Pressure Range
50 to 150 psi
Ambient Temp. Range
0 Degrees to 180 Degrees F
Air Valve Type
4-Way, 2-Position
NEMA Classification
NEMA 4
Standards
cURus Listed
Number of Ways
Four-Way
Number of Positions
Two-Position
Vacuum Rating
Vacuum Operable
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
1.5
Exhaust Port Connection Gender
Female
NEMA Rating
4
Includes Solenoid Coil
Solenoid Coil Not Included
Spool Material
Aluminum
Inlet Port Connection Type
NPT
Pilot Port Connection Gender
Female
Response Time
20 msec
Number of Ports
5
Return Action
Solenoid Return
For Media
Compressed Air, Inert Gas
Body Features
Single
Lubrication
Lubrication Not Required
Inlet Port Connection Gender
Female
Valve Type
Spool
Operating Pressure - Maximum
150 psi
Includes Mounting Hardware
Hardware Not Included
Pilot Port Connection Type
NPT
Pilot Type
Internal Pilot
Fail Position
Open
Exhaust Port Connection Type
NPT
Actuator Type
Double Solenoid
Flow Rate - Maximum
50 cfm
Valve Action
Normally Open
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
0 Degrees F
Electrical Connection Type
DIN Solenoid Connector

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage Not Applicable, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 50 cfm, Operational Pressure Range 50 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Base-Mounted, Pilot Pressure Not Applicable, Coefficient of Volume 1.5, DIN Connectors Electrical Connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.