Zoro Homepage

Door Roller, 2 In Door, Steel, PK4

  • Mfr # TD-RW200S

  • Zoro # G5004675


product price: $25.55
/pk 4, $6.39/ea

Key Features

Type
Steel
Includes
Zinc Galvanized Finish Stem and Steel Tire
For Use With Mfr. Model Number
CDV156B
For Use With
2 in Overhead Truck and Trailer Door Tracks
Product Type
Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-RW200S
Zoro #
G5004675
UPC #
-
Country of Origin
United States

Dimensions

For Track Size - Maximum
2 in

Details

Item
Garage Door Roller
Type
Steel
Includes
Zinc Galvanized Finish Stem and Steel Tire
For Use With Mfr. Model Number
CDV156B
For Use With
2 in Overhead Truck and Trailer Door Tracks
Product Type
Roller
Count
4
Wheel Material
Steel
Includes Bearings
Bearings Not Included
Includes Hardware
Hardware Not Included

Description

Door Roller, Includes Zinc Galvanized Finish Stem and Steel Tire, Type Steel, For Use With 2 In. Overhead Truck and Trailer Door Tracks, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.