Irwin
Carpenter Saw, 15 In, 9 TPI, Rubber/Wood
Mfr # 2011201
Zoro # G0856755
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Blade Length 15 in
- Length 18 1/2 in
- Teeth per Inch 9
- Blade Thickness 1 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking Panel Clamp, 9" (251)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (S-10AG)
- K-TOOL INTERNATIONAL 1" Drive Socket Adapter SAE (KTI-35024)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft (610-5/16M)
- IRWIN Dovetail/Jamb Saw, 10 In, 14 TPI (2014450)
- IRWIN Carpenter Saw, Coarse, 20 In, Cushion, 9 TPI (2011204)
- IRWIN Coping Saw, Flat Bar, 6 1/2 In, 17 TPI (2014400)
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- IRWIN Utility Saw, 11 1/2 In, 10 TPI (2014200)
- IRWIN Coping Saw Blade, Fine, 21 TPI, 6.5 L, PK3 (2014501)
- STANLEY HACKSAW BD HCS 12""24T 2P (15-924A)
- Irwin Cutting and Shaping Tools