Kenwood
Multi Unit Charger, 6 Units, 120VAC
Mfr # KMB-27
Zoro # G1337585
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Material Metal/Plastic
- Height 5 in
- Charges Up To 6 Radios
- Type Charger Adaptor
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 1.2Ah, Faston (2UKH1)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (40085)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Nut and Bolt Terminal EVX12340 (ML35-12GEL119)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-05671)
- KENWOOD Whip Antenna, UHF, Rubber/Metal (KRA-27M)
- KENWOOD Antenna, Stubby, VHF (KRA-41M)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- KENWOOD Helical Antenna, VHF, Rubber/Metal (KRA-26M)
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- 3M Replacement Gel Ear Cushions (HY80A)
- Kenwood Two Way Radios & Accessories