Kidde
Fire Extinguisher, 10B:C, Dry Chemical, 2.9063 lb
Mfr # FA10G
Zoro # G6543962
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Sodium Bicarbonate
- Valve Material Aluminum
- Height 14 13/64 in
- Discharge Time 8 to 12 sec
- Disposable Yes
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1/2" x 50 ft. Green Border Line Tape (121130)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- EPSON Continuous Label Roll Cartridge (250VTBWPX)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 1-1/2x50'L, White (954112WH)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 20 ft Range (PROPLUS10)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (M5G)
- KIDDE Full Home Fire Extinguisher, 2.5lb, 1-A, 10-B:C (408-466142)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 4A:60B:C, Rechargeable, 10 lb capacity, 20 ft Range (PRO10MP)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (PRO 2.5MP)
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- JL INDUSTRIES / ACTIVAR Fire Extinguisher, 10 Lbs Multi-Purpose Dry Chemical (FE10)
- Kidde Fire Extinguishers