Shop All Snips
Klein Tools
Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy
Mfr # 89552
Zoro # G6936811
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Circle
- Overall Length 7.2"
- Material Aluminum Alloy
- Features Adjustable Pivot Point for Accurate Hole Size; Cuts 2'' to 12'' Hole in Ductwork; Quality Bearings Assure a Long Cutting Life; Installs into Standard Electric Drill Chucks
- Number of Pieces 2
Product Information
- Brand Klein Tools
- MFR # 89552
- Zoro # G6936811
- UPC # 92644690792
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 7.2" |
Jaw Width | Overall Width: 1.1" |
Details
Description
Hole Cutter,2-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 87-112 Scoring Knife, Backerboard, Carbide (87-112)
- ASIMETO 3/4 -1.25 Asimeto Telescoping Gauge (7487031)
- ULLMAN DEVICES Magnetic Pick-Up Tool, Flexible (HT-55FL)
- V-8 TOOLS Service Wrench Set, 15 pcs. (9515)
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- KLEIN TOOLS Carbide Hole Cutter, 1-3/4-Inch (31866)
- KLEIN TOOLS Serrated Duct Knife, 10.781", Blade Material: Stainless Steel (DK06)
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- MALCO Siding Removal Tool, 6 1/4 in, Steel (SRT2)
- Klein Tools Knives, Cutters & Snips