Klein Tools
Linemans Wrench Silver End
Mfr # 3146A
Zoro # G0589885
Free Shipping & Returns
$83.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size Large: 1-1/16", 1-5/16", Small: 5/8",7/8"
- Overall Length 13" (33 cm)
- Wrench Material Steel
- Color Dark Blue
- Application 3/4" (1.9 cm) Hardware
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 1, Number of Flutes: 3 (EMG-404-EB)
- STARRETT Precision Steel Square, SS, 3 1/2 x 2 In (3020-3)
- PELICAN Case, 18-1/4 InLx13-1/2 InWx6-3/4 InD, YL (IM2300)
- BIG HORN Router Speed Controller (18853)
- KLEIN TOOLS Spud Wrench, 1-Inch Nominal Opening for Regular Nut (3221)
- KLEIN TOOLS Spud Wrench, 1-5/16-Inch Nominal Opening for Regular Nut (3223)
- KLEIN TOOLS Spud Wrench 1-1/4-Inch Nominal Opening for Heavy Nut (3212)
- KLEIN TOOLS Adjustable Spud Wrench, Alloy Steel, 16 in Overall Length, 1-1/2 in Head, Black Oxide (3239)
- KLEIN TOOLS Spud Wrench 1-7/16-Inch Nominal Opening for Heavy Nut (3213)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- Klein Tools Structural and Spud Wrenches