Lincoln

Air Grease Gun, Continuous, 6000 psi


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Grease Gun Loading Method Bulk, Cartridge, Suction
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Air Inlet Size 1/4 in FNPT
  • Bulk Capacity 16 oz
See all product information

Product Information

  • Brand Lincoln
  • MFR # 1162
  • Zoro # G1752904
  • UPC #
    095992990330
  • Country of Origin Taiwan, Province of China
  • Category Grease Guns

Dimensions

Air Inlet Size 1/4 in FNPT
Tool Length 17 in
Pipe Length 1 1/2 in
Hose Length 30 in

Details

Item Air-Operated Grease Gun
Grease Gun Loading Method Bulk, Cartridge, Suction
Grease Gun Handle Style Pistol Grip
Nozzle Extension Type Flex Hose
Bulk Capacity 16 oz
Air Input Range 40 to 150 psi
Max. Operating Pressure 6,000 psi
Cartridge Capacity 14 1/2 oz
Features Fully Automatic, Continuous Operation and Variable Speed Trigger
Includes Filler Nipple and Bleeder Valve, Male Air Nipple and Hose Attachment Clip
Pressure Ratio 40:1
Tube Material Steel
Tube Color Gray
Grease Type Up to and Including NLGI Grade 2 Greases

Description

Air-Operated Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 6,000 psi, Air Inlet Size 1/4 in FNPT, Air Input Range 40 to 150 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 30 in, Tube Color Gray, Tube Material Steel, Pressure Ratio 40:1, Grease Type Up to and Including NLGI Grade 2 Greases, Tool Length 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.