Shop All Step Stools
Louisville
2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI
Mfr # AY8002
Zoro # G2473602
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Base Depth 20 5/8 in
- Bottom Width 18 in
- Color Silver
- Load Capacity 375 lb
Product Information
- Brand Louisville
- MFR # AY8002
- Zoro # G2473602
- UPC # 728865018939
- Country of Origin Mexico
- Category Step Stools
Dimensions
Base Depth | 20 5/8 in |
Bottom Width | 18 in |
Overall Height | 24 in |
Top Step Depth | 10 in |
Top Step Height | 24 in |
Closed Height | 2.25 ft |
Manufacturers Warranty Length | 1 yr |
Step Width | 6 in |
Closed Depth | 10 1/4 in |
Details
Description
Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 24 in, Material Aluminum, ANSI Type IAA, Load Capacity 375 lb, Top Step Height 24 in, Top Step Depth 10 in, Bottom Width 18 in, Base Depth 20 5/8 in, Color Silver, Finish Aluminum Mill, Series AY8000, Closed Depth 10 1/4 in, Closed Height 27 in, Includes Antislip Tread, Standards ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Grid, Net Weight 14 lb, Step Width 6 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE1801DFX2)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 10600 lb Cap (EE120X9)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- LOUISVILLE 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-03)
- LOUISVILLE 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8003)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- LOUISVILLE 1 Step, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8001)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Black/Silver (AS3002)
- LOUISVILLE 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8002)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- Louisville Ladders