Shop All Step Stools
Louisville
3 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver
Mfr # AY8003
Zoro # G2473593
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Base Depth 26 1/2 in
- Bottom Width 20 in
- Color Silver
- Load Capacity 375 lb
Product Information
- Brand Louisville
- MFR # AY8003
- Zoro # G2473593
- UPC # 728865018977
- Country of Origin Mexico
- Category Step Stools
Dimensions
Base Depth | 26 1/2 in |
Bottom Width | 20 in |
Overall Height | 36 in |
Top Step Depth | 10 in |
Top Step Height | 14 1/2 in |
Closed Height | 3.25 ft |
Manufacturers Warranty Length | 1 yr |
Closed Depth | 10 1/4 in |
Step Width | 6 in |
Details
Description
Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 36 in, Material Aluminum, ANSI Type IAA, Load Capacity 375 lb, Top Step Height 14 1/2 in, Top Step Depth 10 in, Bottom Width 20 in, Base Depth 26 1/2 in, Color Silver, Finish Aluminum Mill, Series AY8000, Closed Depth 10 1/4 in, Closed Height 39 in, Includes Antislip Tread, Standards ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation None, Step Tread Grid, Net Weight 19 lb, Step Width 6 in, Nestable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0457 Black Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0457)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WP3000-LW - Fits Crown Model # WP 3000 (GWK-WP3000-LW)
- VESTIL HARDWOOD DOLLY-SQUARE DECK 400K LB 16X16 (HDOS-SQ-1616-400)
- SHEPHERD CASTER 3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb (PRE30634ZN-NOM)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Black/Silver (AS3002)
- LOUISVILLE 2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (FS1502)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8002-S55S56)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- LOUISVILLE 2 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8002)
- LOUISVILLE 1 Step, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver (FY8001)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- Louisville Ladders