Lovejoy
U Joint, 1/4 In
Mfr # D-2B
Zoro # G1206606
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bored D
- Outside Dia. 1/2 in
- Standard Bore 1/4 in
- Max. Bore 3/8 in
- Bore Bored Units Must Be Rebored To Maximum Diameter Shown
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 27in PL, T54 (270H150)
- ARROW PNEUMATICS F505-08Fw Coalescer (F505-08FW)
- TRITAN Locknut, Inch, Diameter/Threads: 1.967/18 (N10)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- LOVEJOY U Joint, 3/8 In (D-4B)
- LOVEJOY U Joint, 5/8 In (D-8B)
- LOVEJOY U Joint, 1/2 In (D-6B)
- LOVEJOY U Joint Boot, Pk2, Lubrication: Not Included (D-3)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- LOVEJOY Universal Joint, Bored D, 5/8 In Bore (D-8B 5/8BE kw/ss)
- DANA U-JOINT KIT (1410) NON-GREASABLE (5-1410X)
- Lovejoy Universal Joints