Lumapro
50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets
Mfr # 443P50
Zoro # G5274320
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Wire Size 14 AWG
- Retractable Cord Length 50 ft
- Max. Amps 12.5 A
- Feeder Cord Ending Grounding Plug
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gangs (HBL985)
- PANDUIT Noise Shield, 3"x3ft, Two-Piece (SD3EMI)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Black (4-18-UV-100)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR5)
- LUMAPRO Extension Cord Reel, 12 AWG, 40 ft, SJTOW, 125V AC, NEMA 5-15, Triple Tap Connector, Grounding Plug (443P47)
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (22M975)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- LEGACY Flexzilla Pro Retractable Extension Cord Reel (FZ8120603)
- Lumapro Extension Cords & Power Strips