Mason
Vibration Isoltr, Neoprene, 190 to 380 lb.
Mfr # 5C011
Zoro # G3323135
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Isolator Type Neoprene
- Capacity Range 190 to 380 lb
- Deflection Range 0.24 in to 0.40 in
- Max. Rod Dia. 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw- Heel #10 (15233)
- WRIGHT TOOL Tool Ball Lock Impact Socket Adapter, 3/8 in Male x 1/2 in Female Drive, 1-1/2 in OAL (4900)
- KRAFT TOOL Stone Tracer Tool, 2" Bit, 7/8" dia. (BL382)
- CAMPBELL HAUSFELD Impact Wrench, Composite, 1/2" (TL140200AV)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- MASON Vibration Isolator, Spring, 300 to 400 lb. (5C145)
- MASON Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection (5C141)
- MASON Vibration Isolator, Spring, 380 to 510 lb. (5XR57)
- MASON Vibration Isolator, Spring, 460 to 625 lb. (5C147)
- MASON Vibration Isolator, Neoprene, 35 to 75 lb. (2LVR9)
- ZORO SELECT Hanger Vibration Isolator, 230 to 310 lb. (48PW86)
- Mason Mounts and Vibration Control