Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
907422
Zoro #
G1666971
UPC #
715959402798
Country of Origin
Unknown
Dimensions
Overall Height
15 3/4 in
Wire Size
0.024 in to 0.035 in, Flux 0.030 in to 0.045 in
Overall Width
10 5/8 in
Aluminum - Material Thickness
18 ga to 3/8 in
Overall Depth
17 1/2 in
Mild Steel - Material Thickness
24 ga to 3/8 in
Details
Item
Mig Welder
Input Voltage
120/240VAC
Series
Millermatic 211
Hz
60
Application
Light Fabrication, Maintenance And Repair, Garage/Body Shop, Farm/Home
Welding Processes
Flux Core, MIG
Output Range
30 to 210A DC
Standards
CSA Certified
Welded Material
Mild Steel, Aluminum, Stainless Steel
Duty Cycle
20%/30%
Rated Output
90A @ 20VDC/150A @ 23.5VDC
Input Amps
25/20
Phase
1
Features
Auto-Set Makes Setup Quick and Easy. Mvp Allows Connection to 115 or 230v Without the Use of Tools.
Portability
Handheld Portable
Includes
Power Source, Power Cord and Plug, Gun and Cable Assembly, Work Cable and Clamp, Gauge with Hose, Spool of Wire, 2 Contact Tips, Drive Roll, Valve, Set-up Cd, Info Chart, Thickness Gauge
Description
Mig Welder, Series Millermatic 211, Input Voltage 120/240V AC, Phase 1, Welding Processes Flux Core, MIG, Includes Power Source, Power Cord and Plug, Gun and Cable Assembly, Work Cable and Clamp, Gauge with Hose, Spool of Wire, 2 Contact Tips, Drive Roll, Valve, Set-up Cd, Info Chart, Thickness Gauge, Application Light Fabrication, Maintenance And Repair, Garage/Body Shop, Farm/Home, Features Auto-Set Makes Setup Quick and Easy. Mvp Allows Connection to 115 or 230v Without the Use of Tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.