Nvent Caddy
Mounting Plate, 1-Gang
Mfr # MP1P
Zoro # G3622194
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylonitrile Butadiene Styrene
- Length 108.00 millimetre
- Width 62.70 mm
- Height 45.00 millimetre
- Finish Plain
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Cord Reel, 100 ft, 12/3, SJO, Blue, 120VAC (PC24-0012-X)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (H365)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P263GY)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- NVENT CADDY Self Tapping Screw, Screws Accessory, Steel (SMS8)
- NVENT CADDY Mounting Bracket, Bracket Accessory, 2 Gangs, Steel (C6)
- NVENT CADDY Communication Mounting Bracket, Bracket Accessory, 2 Gangs, Plastic (MPAL2)
- NVENT CADDY Wire Protection Plate, Plate Accessory, Steel (304B2)
- NVENT CADDY Communication Mounting Bracket, Bracket Accessory, 1 Gangs, Plastic (MP1P)
- NVENT CADDY Wiring Device Retainer, Retainer Accessory, Steel (RLC)
- EATON B-LINE Support Bracket, Bracket Accessory, Pre-Galvanized Steel, Adjustable Box Stabilizers (BB12)
- Nvent Caddy Electrical Box Hardware