Ohaus
Calibration Weight, 1g, Stainless Steel
Mfr # 80850118
Zoro # G2774746
original price:
$18.05
21% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 1 g
- Material Stainless Steel
- Calibration Weight Compliance Agency ASTM
- Calibration Weight Material Stainless Steel
- Measurement Type Metric
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Size117B, Nttn, PK250 (25405)
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 7200', Black, 1/Coil (PS1231)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red (E4752)
- OHAUS In Use Cover, 200 lb. Capacity, 2" H, 10" L (30269022)
- OHAUS Weighing Boat Gray, Dia. 3-1/2 In, PK80 (80850086)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- Ohaus Shipping & Packing Scales