Onsrud
Routing End Mill, Spiral O, 1/8, 1/2
Mfr # 65-012
Zoro # G2109816
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For Plastic, Wood, Aluminum, and Solid Surface
- Shank Dia. 1/4 in
- Overall Length 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-0752)
- VERSADRIVE HMT Cobalt Blacksmith Drill 14mm M16 Tap Size (209010-0140)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- CRAFTSMAN Magnifying Glass (CMMT14118)
- ONSRUD Routing End Mill, Up Spiral O, 5/16, 3/4, 3 (63-630)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 5/8, 2 (63-618)
- ONSRUD Routing End Mill, Spiral O, 3/8, 1 1/8, 3 (65-033)
- ONSRUD Routing End Mill, Spiral O, 1/16, 1/4, 2 (65-000)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-725)
- Onsrud End Mills