Panasonic
Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC
Mfr # FV-08VRE2
Zoro # G0742329
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80 cfm
- Includes Hanger Bars, Mounting Brackets
- Phase 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .059 ID x 100 ft. (BC59X100)
- MCDONNELL & MILLER Bellows Base Assembly (343500)
- HONEYWELL Th135-01-B Aube 24V (TH135-01-B)
- DAYTON Cabinet Supply Fan, 48 In, 208-230/460 V (1AJB1)
- PANASONIC Ceiling Bathroom Fan, 190 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-20VQ3)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., No (FV-0511VQ1)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., No (FV-0511VQC1)
- PANASONIC Remodeling Fan, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, No (FV-0511VF1)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQL1)
- PANASONIC Remodeling Fan w/LED, Pick-A-Flow CFM, 110 cfm, 50 cfm, 80 cfm cfm, 4 in Duct Dia., 120V, Yes (FV-0511VFL1)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, No (A80)
- Panasonic Bathroom Fans