Parker
1/4" A-LOK x MNPT SS Male Connector
Mfr # 4MSC4N-316
Zoro # G3011285
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Hex Size 9/16 in
- Fitting Connection Type A-LOK(R) x MNPT
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Tube Size 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, 2-1/2"x2", 125, Brz Nl (4385003420)
- AMERICAN STANDARD Flexible Supply Hose, Kohl Faucet, 24 In (M923290-0070A)
- VICTAULIC Iron 15In Pipe Coupling (77)
- SPEARS 1" Bulkhead Fitting, FNPT x FNPT (8172-010)
- PARKER 1/4" A-LOK 316 SS Union Tee (4ET4-316)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- PARKER 1/2" CPI Brass Ferrule (8 TZ-B)
- PARKER 1/4" CPI Brass Union (4-4 HBZ-B)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- PARKER 3/8" A-LOK Brass Bulkhead Union (6BC6-B)
- Parker Instrumentation Tube Fittings