Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J1200P-MASD
Zoro #
G3041437
UPC #
662679073121
Country of Origin
United States
Dimensions
Range of Lengths
5 5/32 to 16 59/64 in
Wrench Head Sizes
7mm, 8mm, 10mm, 12mm, 14mm, 16mm, 18mm, 20mm, 22mm, 24mm, 26mm, 28mm, 29mm, 30mm, 32mm
Details
Item
Combination Wrench Set
Number of Points
12
Finish
Satin
Number of Pieces
15
Includes
Vinyl Pouch
Reversing
No
Wrench Shape
Straight
Head Movement
Fixed
Standards
ANSI
Wrenches Included
7, 8, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 29, 30, 32mm
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Combination Wrench
Wrench Style
Antislip
Offset
15 Degrees
Insulated
No
Head Angle
15 Degrees
Wrench Product Grouping
Wrench Sets
SAE or Metric
Metric
Tether Style
Tether Capable
Description
Combination Wrench Set, Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.