Proto
Ratcheting Wrench, Head Size 1-1/8 in.
Mfr # JSCV36T
Zoro # G7453844
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 15 3/4 in
- SAE or Metric SAE
- Wrench Style Reversible Combination
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER R78683A BMT55, Drilling and milling head, straight collet chuck, ER25A, PRECIFLEX (7.073.118)
- URREA Service Wrench, 2 1/8" opening size (U3568)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (1299100)
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points (J4705TM)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14S)
- PROTO Ratcheting Wrench, Head Size 3/8 in x #12 (JSCV12)
- PROTO Ratcheting Wrench, Head Size 1-1/2 in. (JSCV48T)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22T)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 9/16 in. (KTI-45918)
- Proto Ratcheting Wrenches & Sets