Rockite
Expansion Cement, 50 lb, Pail, 1 Hr Full Cure Time
Mfr # 10051
Zoro # G3150533
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Expansion Cement
- Container Type Pail
- For Use On Surface Material Concrete
- Size 50 lb.
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glue, White, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3764)
- ZORO SELECT Female Luer Lock Blank, Plated Brass Silver (G516)
- 3M Foam Tape, 1In.x5 yd., 125 mil (1/5/08)
- LOCTITE Hand Pump, Gray, For 50mL Bottles (608966)
- ROCKITE Expansion Cement, 10 lb, Pail, 1 Hr Full Cure Time (10010)
- ROCKITE Cement, 5 lb, Box, Gray, 1 hr Full Cure Time (10005)
- QUIKRETE Hydraulic Water Stop Cement 50 lb (1126-50)
- QUIKRETE 18x12 ConcreteForm Tube (692296)
- SAKRETE Concrete Mix, 50 lb, Pail, Gray, 28 day Full Cure Time (120021)
- MUTUAL INDUSTRIES Cement Colors Mix, 5 Lbs, Box, Lp Red (9005-0-5)
- SAKRETE Cement, 46 lb, Pail, Gray, 28 day Full Cure Time (120022)
- Rockite Concrete Mix