This item is Discontinued.

Rust-Oleum Decal and Adhesive Remover, 10 oz. 248879

Decal and Adhesive Remover, 10 oz. (Discontinued)

  • Mfr # 248879
  • Zoro # G2837177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248879
Zoro #
G2837177
UPC #
020066186968
Country of Origin
United States

Dimensions

Size
10 oz

Details

Application Method
Spray
Base Type
Solvent
VOC Content
283g/L
Application
Removes Window and Bumper Stickers
Features
Clings To Vertical Surfaces, Starts Working In 10 Minutes
Item
Decal and Adhesive Remover
Sub-Category
Wallpaper, Adhesive, and Tar Removers

Description

Decal and Adhesive Remover, Solvent, Size 10 oz, VOC Content 283g/L, Application Removes Window and Bumper Stickers, Application Method Spray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.