Tempco
Heater, 120V, 10-1/2 In. L, 1200 Deg F
Mfr # CSF00123
Zoro # G1580835
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 725 W
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F CSH00145
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F CSF00520
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F CSH01626
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F CSF00522
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F CSH00179
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F CSH00178
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F CSF00026
- TEMPCO Tempco Finned Strip Heater, , 240V, T3, 33-1/2"L 2100W CSF00517
- TEMPCO Ins. Strip Heater, 240V, 10 in., 900 Deg F MSH02279
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F CSH00336
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L CSH01607
- Tempco Heaters & Furnaces