Test-Tite
Flush Mechanical Cleanout Repair Plug 2"
Mfr # 83687
Zoro # G1385754
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Stainless Steel
- Max. Diameter 2.45 in
- Nominal Size 2 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe; Cast Iron Fittings Where Threads have been Damaged; To Provide an Air Tight Seal in all Brands of Fittings
- Min. Dia. 2.25 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Geberit Flat Gasket For Flush Valve (816.418.00.1)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- AMERICAN STANDARD Cartridge, Plastic/Ceramic (A951470-0070A)
- SLOAN 3.5 gpf, Rough Brass, Water Closet (3988178)
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- TEST-TITE T-Cone Combination Cleanout Test Plug 6" (86420)
- TEST-TITE T-Cone Combination Cleanout Test Plug 3" (86390)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3" (83688)
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 8" (83248)
- TEST-TITE Pressure Relief Pneumatic Test Plug 2" (83586)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- Test-Tite Pipe Test Plugs