Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C20
Zoro #
G4260392
UPC #
053533506211
Country of Origin
United Kingdom
Dimensions
Manufacturers Warranty Length
5 yr
Details
Item
Portable Combustion Meter
Type
Digital Electronic, CO, CO2
Fuel Type
Light Oil, Propane, Natural gas, Heavy Oil, and Wood
Carbon Dioxide Concentration
0 to 30%
Carbon Monoxide Measurement Range
0 to 1999 ppm
Calibration Certificate Included
No
Battery Type
AA
Includes
Analyzer, Probe Hose Assembly, (4) AA Batteries, EOS Technology, Carrying Case and Instructions
Display
LCD
Description
Portable Combustion Meter, Includes Analyzer, Probe Hose Assembly, (4) AA Batteries, EOS Technology, Carrying Case and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.