Urrea
Amber Screwdriver 1/8"X5" Cabinet
Mfr # 9625
Zoro # G9800699
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5"
- Includes Screwdriver
- Material Steel
- Color Amber
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 1/8”. Exposed length: 5”. Total Length: 7-3/4”.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES MP CrimpStrip Tool (GS-366)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGY1)
- V-8 TOOLS Angle Wrench, 7/8" (V8T6224)
- VERMONT GAGE Pin Gage, Plus, 0.260 In, Black (911126000)
- URREA Cushion Grip Screwdriver 3/8X10 Slotted, (9410)
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- WERA Screwdriver 9/64 in Round (5110002001)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- WERA Insulated Slotted Screwdriver 9/64 in Round (05006110001)
- WERA ESD-Safe Precision Slotted Screwdriver 1/16 in Round (05030101001)
- Urrea Screwdrivers